Mechanix Wear Safety Glove

MSMP91

Manufacturer Part #: SMP-91-010

Glove Size

Starting at $36.95

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Armortex® palm reinforcement panel.
  • D3O® palm padding absorbs and dissipates high-impact energy through the palm.
  • Flexible Thermoplastic Rubber (TPR) closure provides a secure fit to your wrist.
  • Hi-Viz TrekDry® helps keep working hands cool and comfortable.
  • Hi-Viz reflective print enhances visibility when illuminated.
  • Internal layer of XDTM synthetic leather to reinforce your index finger and thumb.
  • Patented Impact Guard™ protects the first knuckle with EVA foam padding.
  • Thermoplastic Rubber (TPR) knuckle guards and full-length fingertip protection reduce the risk of impact and pinching injuries.
  • XDTM synthetic leather provides extreme durability.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI/ISEA 105-2016
Application
Safety
CE Approved
Yes
Color Finish
Hi-Viz Yellow
Disposable
No
Glove Size
L
Glove Type
Impact Protection
Material
Synthetic Leather
Reusable
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday