Size 10 Synthetic Leather Gloves in Black

You last purchased this on
 
Mechanix Wear

Size 10 Synthetic Leather Gloves in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

Size 10 Synthetic Leather Gloves in Black

  • Fast #
  • Part #MECMFF05010
  • Item #7480602
  • Manufacturer Part #MFF-05-010
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Form-fitting TrekDry® helps keep your hands cool and comfortable.
  • Reinforced thumb and index finger improve durability.
  • Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
  • Machine washable.
  • Durable synthetic leather palm infused with touchscreen technology.
  • Anatomically designed two-piece palm eliminates material bunching.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
10
Glove Type:
DIY Home Improvement, Equipment Operation, Maintenance & Repair, Mechanics, Multipurpose
Material:
Synthetic Leather
Reusable:
Yes