Size 8 15 ga Nitrile Coated HPPE, Nylon and Polyester Utility Work Gloves in Black
SpeedKnit™ Size 8 15 ga Nitrile Coated HPPE, Nylon and Polyester Utility Work Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oil-resistant micro foam grip provides gripping power in slick conditions.
- Machine washable.
- Seamless 15-gauge polyester shell creates a snug fit.
Documents
Specifications
- CE Approved:
- Yes
- Coating:
- Nitrile
- Collection:
- SpeedKnit™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 8
- Glove Type:
- Box Handling, Construction, Equipment Operation, Industrial, Landscaping, Maintenance & Repair, Manufacturing
- Material:
- Plastic
- Material Type:
- HPPE, Nylon, Polyester
- Reusable:
- Yes
- Thickness:
- 15 ga