0 items

Mechanix Wear Hi-Viz Original XD™ Synthetic Leather and Plastic High Visibility Mechanics Glove

MSMG910

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High-visibility TrekDry®improves visual awareness
  • Internal layer of Armortex®delivers CE level Eand ANSI A5 cut resistance
  • Machine washable
  • Reflective ink provides eye-catching luminance in low-light environments
  • Thermoplastic Rubber (TPR) closure with hook and loop provides a secure fit to the wrist
  • Touchscreen capable palm and fingers

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 105-2016
CE Approved
Yes
Collection
Hi-Viz Original XD™
Color Finish
Hi-Viz Yellow
Color Finish Category
Yellows
Disposable
No
Glove Size
XL
Glove Type
Abrasion Resistant
Material
Synthetic Leather
Material Type
Nylon, Polyester
Reusable
Yes
Type
GRA3618

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday