0 items

Mechanix Wear The Original® Synthetic Leather Glove

MMG020

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double-stitched index finger construction improves durability
  • Flexible Thermal Plastic Rubber (TPR) closure provides a secure fit to the wrist
  • Form-fitting TrekDry®helps keep hands cool and comfortable
  • Industrial grade hook and loop
  • Machine washable
  • Red
  • Seamless synthetic leather palm provides optimal dexterity

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 105-2016
CE Approved
Yes
Collection
The Original®
Color Finish
Red
Color Finish Category
Reds
Disposable
No
Glove Size
M
Glove Type
Work
Material
Synthetic Leather
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday