Mechanix Wear
The Original® XL Size Grip Glove
Part #MMGG05011 | Item #7017422 | Manufacturer Part #MGG-05-011
$
22.64
per PAIR
Glove Size
Product Details
Specifications
Collection: The Original®
Color Finish: Black
Glove Size: XL
Glove Type: [Maintenance & Repair, Box Handling, Glass Handling, Manufacturing, Assembly, DIY Home Improvement]
Material: Thermal Plastic Rubber
Reusable: Yes
Type: Gloves