0 items

Mechanix Wear Material 4X® Thermoplastic Rubber, Foam and Rubber Padded Palm Work Gloves

MPP4X75

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anatomically designed palm padding with XRD® palm padding absorbs impact and vibration
  • Form-fitting TrekDry® material helps keep hands cool and comfortable
  • High-density EVA foam knuckle padding reduces impact injuries
  • Material4X® palm construction delivers higher abrasion resistance and greater tear resistance than standard synthetic leather gloves
  • Thermoplastic rubber closure with hook and loop provides a secure fit to the wrist

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 105-2016
CE Approved
Yes
Collection
Material 4X®
Color Finish
Black, Tan
Color Finish Category
Blacks
Disposable
No
Glove Size
S
Glove Type
Abrasion Resistant
Material
Synthetic Leather
Material Type
EVA
Reusable
Yes
Type
Glove

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday