Size XL Synthetic Leather Mechanic’s Glove in Hi-Viz Yellow and Black
Size XL Synthetic Leather Mechanic’s Glove in Hi-Viz Yellow and Black
Frequently Purchased Together
Product Details
- Flexible Thermoplastic Rubber (TPR) closure provides a secure fit to your wrist.
- Thermoplastic Rubber (TPR) knuckle guards and full-length fingertip protection reduce the risk of impact and pinching injuries.
- Patented Impact Guard™ protects the first knuckle with EVA foam padding.
- Armortex® palm reinforcement panel.
- XDTM synthetic leather provides extreme durability.
- Internal layer of XDTM synthetic leather to reinforce your index finger and thumb.
- Hi-Viz TrekDry® helps keep working hands cool and comfortable.
- Hi-Viz reflective print enhances visibility when illuminated.
- D3O® palm padding absorbs and dissipates high-impact energy through the palm.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Puncture 1
- Application:
- Safety
- CE Approved:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow, Black
- Glove Size:
- XL
- Glove Type:
- Mechanics, Anti Vibration
- Material:
- Synthetic Leather
- Reusable:
- Yes