Size XL Synthetic Leather Rubber Mechanic’s Glove in Black and Grey

You last purchased this on
 
Mechanix Wear

Size XL Synthetic Leather Rubber Mechanic’s Glove in Black and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

Size XL Synthetic Leather Rubber Mechanic’s Glove in Black and Grey

  • Fast #
  • Part #MMPT58011
  • Item #7017567
  • Manufacturer Part #MPT-58-011
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Thermoplastic Rubber (TPR) knuckle guard and pinch-point finger protection
  • Form-fitting TrekDry® material helps keep hands cool and comfortable
  • Impact Guard™ protects first knuckle with EVA foam padding
  • D3O® palm padding absorbs and dissipates high-impact energy through the palm
  • Dual-layer internal fingertip reinforces the index and thumb for added durability
  • Embossed and textured index finger and thumb provides grip
  • Armortex® palm reinforcement panel
  • Thermoplastic Rubber (TPR) closure with hook and loop provides a secure fit
  • Black and Grey
  • Durable synthetic leather palm
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105-2016
Application:
Safety
CE Approved:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Disposable:
No
Glove Size:
XL
Glove Type:
Mechanics
Material:
Synthetic Leather, Rubber
Material Type:
TPR
Reusable:
Yes