Mechanix Wear

XXL Size Plastic Winter Glove

Part #MMCWWR012  |  Manufacturer Part #MCW-WR-012

Glove Size:

XXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Disposable: No

Glove Size: XXL

Glove Type: Winter

Material: Plastic

Material Type: Nylon

Reusable: Yes

Type: GRA20X