Medallion 5 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Part #CF2545412LAOLSTUC  |  Item #7014590  |  Manufacturer Part #404053E14AG0039

Depth of Trench:

5 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Medallion

Depth of Trench: 5 ft

End Connection 1: [Flanged, Mechanical Joint, Tyton Joint]

End Connection 2: [Flanged, Mechanical Joint, Tyton Joint]

End Connections: Flanged;Mechanical Joint;Tyton Joint

Valve Size: 4-1/2 in