0 items

Medical Construction Inc./Med-Con Gas Ball Valve

MDPV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Lead Law Compliance Level
Not Approved for Potable Water Applications
Valve Body Style
3 piece
Valve Port Opening
Dual Port
Valve Size
1/2 in
Valve Type
Gas Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday