15-1/4 in. 2-Shelf Cabinet

This product has been replaced by

Medi-First 2 Shelf First-Aid Cabinet
Medique® Medi-First 2 Shelf First-Aid Cabinet
Manufacturer Part #FERG756ANSI
You last purchased this on
 
Medique®

15-1/4 in. 2-Shelf Cabinet

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Medi-First 2 Shelf First-Aid Cabinet
Medique® Medi-First 2 Shelf First-Aid Cabinet
Manufacturer Part #FERG756ANSI
Medique®

15-1/4 in. 2-Shelf Cabinet

  • Fast #
  • Part #M756ANSI
  • Item #7259898
  • Manufacturer Part #756ANSI
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Filled with first aid items
  • Meets 2015 ANSI Class B requirements
  • Metal 2 shelf wide cabinet
  • Door pouches for easy access
  • Hang or wall mount
  • Size: 15-1/4" x 10-1/4" x 4-3/4"
  • Perfect for smaller work settings
  • Requires Certification

Specifications

ANSI:
ANSI Z308.1
Depth:
4-3/4 in
Height:
10-1/4 in
Length:
15-1/4 in
Product Type:
First Aid Kit