15-3/4 in. 3 Shelf First Aid Medicine Cabinet

Part #M745ANSI  |  Item #7259900  |  Manufacturer Part #745ANSI

Length:

13-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal 3 shelf wide cabinet
  • Filled with first aid items
  • Meets 2015 ANSI Class B requirements
  • Perfect for small to medium work settings
  • Size: 15-3/4" x 16-3/4" x 5-5/8"
  • Door pouches for easy access
  • Hang or wall mount

Specifications

ANSI Specifications: ANSI Z308.1

Depth: 5-1/2 in

Height: 16 in

Length: 13-1/2 in

Type: First Aid Kit