180 x 2 in. Cotton Bandage in Beige

You last purchased this on
 
Medique®

180 x 2 in. Cotton Bandage in Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Medique®

180 x 2 in. Cotton Bandage in Beige

  • Fast #
  • Part #M60901
  • Item #6212813
  • Manufacturer Part #60901
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Won't stick to hair or skin
  • Easily tears to length needed
  • Roll of self sticking tape: 2 in.
  • Requires Certification

Specifications

Color Finish Name:
Beige
Length:
180 in
Material:
Cotton
Product Type:
Bandage
Size:
2 in x 180 in
Width:
2 in