21-1/8 in. 4-Shelf Wide Cabinet

This product has been replaced by

Medi-First 4 Shelf First-Aid Cabinet
Medique® Medi-First 4 Shelf First-Aid Cabinet
Manufacturer Part #FERG703ANSI
You last purchased this on
 
Medique®

21-1/8 in. 4-Shelf Wide Cabinet

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Medi-First 4 Shelf First-Aid Cabinet
Medique® Medi-First 4 Shelf First-Aid Cabinet
Manufacturer Part #FERG703ANSI
Medique®

21-1/8 in. 4-Shelf Wide Cabinet

  • Fast #
  • Part #M703ANSI
  • Item #7259897
  • Manufacturer Part #703ANSI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Filled with first aid items
  • Meets 2015 ANSI Class B requirements
  • Metal 4 shelf wide cabinet
  • Door pouches for easy access
  • Hang or wall mount
  • Size: 22-1/4" x 19-1/4" x 5-3/8"
  • Perfect for medium or large work settings
  • Requires Certification

Specifications

ANSI:
ANSI Z308.1
Depth:
5-1/8 in
Height:
15-1/8 in
Length:
21-1/8 in
Product Type:
First Aid Kit