1-5/8 x 2-3/4 in. Eye Pad and Strip in White (Count of 4)
1-5/8 x 2-3/4 in. Eye Pad and Strip in White (Count of 4)
Frequently Purchased Together
Product Details
- Provide protection to injured eye
- Count: 4
- Oval eye pads
Specifications
- ANSI:
- ANSI Z308.1
- Color Finish Name:
- White
- Length:
- 2-3/4 in
- Package Quantity:
- Count of 4
- Product Type:
- Eye Pad, Strip
- Size:
- 1-5/8 in x 2-3/4 in
- Width:
- 1-5/8 in