2 x 1 in. Fabric Bandage in Tan (Pack of 40)
Medi-First® 2 x 1 in. Fabric Bandage in Tan (Pack of 40)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible fabric
- Latex free
- Fingertip bandage
- Box count: 40
Specifications
- Collection:
- Medi-First®
- Color Finish Name:
- Tan
- Length:
- 2 in
- Material:
- Fabric
- Package Quantity:
- Pack of 40
- Product Type:
- Bandage
- Size:
- 2 in x 1 in
- Width:
- 1 in