Medium Duty Scrubbing Sponge in Yellow and Green 20-Pack
Medium Duty Scrubbing Sponge in Yellow and Green 20-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for ceramic fixtures
- Qty: 20
- Medium duty nylon scrub
Specifications
- Color Finish Name:
- Yellow/Green
- Length:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Sponge
- Thickness:
- 3/4 in
- Width:
- 3-5/8 in