MEDIUM TWO LIGHT CEILING FLUSH MOUNT

Part #S75114EN3962  |  Item #7550922  |  Manufacturer Part #75114EN3-962

Type:

S75114EN3962
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Eternity collection
  • 2 A19 Medium 9.5 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • clear highlighted satin etched glass diffuser
  • ENERGY STAR® Qualified
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project

Green

Specifications

Bulb Type: LED

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 14 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Satin Etched

Green: [Yes, Energy Star]

Height: 5 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Type: S75114EN3962

UL Listed: Yes

Volts: 120V

Watts: 9.5

Width: 13-1/4 in