10 lb. Colored Polo Knit Rag
10 lb. Colored Polo Knit Rag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil and grease wiping
- High percentage cotton
- Polo knit rags
- Colored
- 10 lb.
- Absorbs some water
- Low lint
Specifications
- Application:
- Grease, Industrial, Maintenance, Marine, Oil
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Knit Rag
- Weight:
- 10 lb