11 x 11 in. New Wash Cloth in White (Pack of 1 Dozen)
11 x 11 in. New Wash Cloth in White (Pack of 1 Dozen)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- White
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 11 in
- Material:
- Cloth
- Package Quantity:
- Pack of 1 Dozen
- Product Type:
- Wash Cloth
- Width:
- 11 in