15 X 24 in. Reclaimed Huck Towel in Blue (Pack of 150)
15 X 24 in. Reclaimed Huck Towel in Blue (Pack of 150)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Towels are extremely low lint, durable and highly absorbent
Specifications
- Application:
- Foodservice, Glass, Industrial
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Cotton
- Package Quantity:
- Pack of 150
- Product Type:
- Huck Towel
- Width:
- 15 in