16 x 19 in. Terry Cotton Towel in White and Gold
16 x 19 in. Terry Cotton Towel in White and Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% cotton
- New terry material
- Striped bar mop towel
- Industry: Fire and water restoration, custodial, schools, food service
- 25 lb. case
- White with gold stripe (colored stripe can vary)
- Hemmed
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Gold, White
- Length:
- 19 in
- Material:
- Cotton
- Material Type:
- Terry
- Product Type:
- Towel
- Weight:
- 25 lb
- Width:
- 16 in