16 x 26 in. 25 lb. Stitched Terry Cloth Towel in White
16 x 26 in. 25 lb. Stitched Terry Cloth Towel in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 26 in
- Material:
- Cotton
- Material Type:
- Terry
- Product Type:
- Towel
- Size:
- 16 in x 26 in
- Weight:
- 25 lb
- Width:
- 16 in