16 x 27 in. Cotton Huck Towel in Blue
16 x 27 in. Cotton Huck Towel in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Car Washes, Foodservice, Glass, Textile
- Color Finish Name:
- Blue, Grey
- Length:
- 16 in
- Material:
- Cotton
- Product Type:
- Huck Towel
- Size:
- 16 in x 27 in
- Width:
- 27 in