Mednik Riverbend

18 x 18 in. Lintless Sheeting Rag in White

Part #R2135SPEC

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 18 in

Material: Cotton

Product Type: Sheeting Rag

Width: 18 in