25 lb. Color Cut Cotton Legs Rag
25 lb. Color Cut Cotton Legs Rag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 25lbs/case
- Variety of material
- HP carries a specialized line of towels and woven wipers, ranging from low lint cotton t-shirt for critical applications to reclaimed rags for grease and oil clean-up
- Approximately 5 rags per lb
- Shop towel alternative
Specifications
- Application:
- Farming
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Legs Rag
- Size:
- 25 lb