25 lb. Compressed Box Polo Knit Colored Rag

You last purchased this on
 
Mednik Riverbend

25 lb. Compressed Box Polo Knit Colored Rag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mednik Riverbend

25 lb. Compressed Box Polo Knit Colored Rag

  • Fast #
  • Part #R1140RGCA25
  • Item #7456110
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 25lbs/case
  • HP carries a specialized line of towels and woven wipers, ranging from low lint cotton t-shirt for critical applications to reclaimed rags for grease and oil clean-up
  • Requires Certification

Specifications

Application:
Grease, Industrial, Oil
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton
Material Type:
Knit
Product Type:
Shop Rag
Size:
25 lb