25 x 48 in. Jumbo Turk Bath Towel in White
25 x 48 in. Jumbo Turk Bath Towel in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White, prewashed
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Length:
- 48 in
- Product Type:
- Towel
- Weight:
- 25 lb
- Width:
- 25 in