50 lb. Colored Polo Knit Rag
50 lb. Colored Polo Knit Rag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Less waste common with larger cut rags
- High percentage cotton
- Cut to the size of a shop towel which can help save money by reducing the cost per rag
- Absorbs some water
- Common industry applications include machine shops, maintenance departments, plant cleanup, auto repair shops and marine maintenance
- Low lint
- Oil and grease wiping as we as paint or ink
Specifications
- Application:
- Grease, Industrial, Maintenance, Marine, Oil
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Knit Rag
- Weight:
- 50 lb