50 lb. per Case Lint Free Knit Rag in White
50 lb. per Case Lint Free Knit Rag in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Approx.
- 100% Cotton Lint Free
Specifications
- Application:
- Industrial, Paint, Staining
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Knit Rag
- Weight:
- 50 lb