9 x 12 in. Terry Towel Rag with Finished Edges in White
9 x 12 in. Terry Towel Rag with Finished Edges in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Avoid cross contamination by color coding
- Great for restaurants, healthcare facilities, hospitality and schools
- Reduce the cost of terry towels and linen rental towels
- Convenient, protective packaging helps control inventory
Specifications
- Application:
- Healthcare, Hospitality, Restaurants, Schools
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Cotton
- Material Type:
- Terry
- Product Type:
- Towel, Terry Towel
- Width:
- 9 in