Mega Western Sales

2 in. 6 in. Supply Tube in Polished Chrome

Part #CTCPKU  |  Manufacturer Part #CTCPKU

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Length: 6 in

Rigid: No