Melinda 7 65-1/2 x 35-1/2 in. Soaker Drop-In Bathtub with Center Drain in White

Part #MTIS190WHDI  |  Manufacturer Part #S190-wh-di

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 81 gal

Collection: Melinda 7

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 17-1/2 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Height: 21-1/2 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Overall Length: 65-1/2 in

Overall Width: 35-1/2 in

Shape: Oval

Size: 65-1/2 in x 35-1/2 in

Type: MTIS190WHDI

UL Listed: Yes