10-63/100 in. Plumber's Floor Pad (Case of 10)
10-63/100 in. Plumber's Floor Pad (Case of 10)
Frequently Purchased Together
Product Details
- Water based, NOT oil or salt water
- Made for tight spaces
- Osmo plumber's pad is a disposable super absorbing floor pad designed to protect floors and hard surfaces from water based, overhead leaks
- Lay & Leave
- Durable & Disposable
Specifications
- Application:
- Floor, Water
- Capacity:
- 25 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 10-63/100 in
- Package Quantity:
- Pack of 5
- Product Type:
- Sorbent Pad
- Reusable:
- No
- Width:
- 14-14/25 in