15 x 18 in. Dimpled Light Weight Oil Soaker Pad in White (Case of 100)

Part #MWDM200HQ  |  Item #7926139  |  Manufacturer Part #WDM200-HQ

$ 37.78 per CASE

Length:

18 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dimpled absorbent mats combine a low-linting surface
  • Oil Only

Documents

Specifications

Capacity: 12.6 gal

Color Finish: White

Length: 18 in

Package Quantity: Case of 100

Product Type: Sorbent Pad

Reusable: No

Weight: 5.75

Width: 15 in