15 x 18 in. Polypropylene Dimpled Light Weight Pad in Grey (Case of 200)
15 x 18 in. Polypropylene Dimpled Light Weight Pad in Grey (Case of 200)
Frequently Purchased Together
Product Details
- They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc.
- A perforation helps reduce waste
- Dimpled absorbent mats combine a low-linting surface and cost savings
- Universal
Documents
Specifications
- Capacity:
- 25.2 gal
- Color Finish Name:
- Grey
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 200
- Product Type:
- Sorbent Pad
- Reusable:
- No
- Weight:
- 11.5 lb
- Width:
- 15 in