150 ft. x 30 in. 41.3 gal Spill Absorbent Roll in White

You last purchased this on
 
Meltblown Technologies

150 ft. x 30 in. 41.3 gal Spill Absorbent Roll in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

150 ft. x 30 in. 41.3 gal Spill Absorbent Roll in White

  • Fast #
  • Part #MWDML150
  • Item #7889839
  • Manufacturer Part #WDML150
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They absorb hydrocarbon-based fluids and repel water
  • These types of pads are most commonly used for everyday maintenance applications inside manufacturing/production facilities
  • Dimpled absorbent mats combine a low-linting surface and cost savings
  • Oil Only
  • A perforation helps reduce waste
  • Requires Certification

Documents


Specifications

Capacity:
41.3 gal
Color Finish Category:
Whites
Color Finish Name:
White
Length:
150 ft
Product Type:
Sorbent Roll
Size:
41.3 gal
Width:
30 in