3 x 48 in. Cellulose Absorbent Sock in Grey (Case of 10)

You last purchased this on
 
Meltblown Technologies

3 x 48 in. Cellulose Absorbent Sock in Grey (Case of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

3 x 48 in. Cellulose Absorbent Sock in Grey (Case of 10)

  • Fast #
  • Part #MGPS34810
  • Item #7889862
  • Manufacturer Part #GPS348-10
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Choose from various lengths, based on your particular needs
  • They absorb general fluids, such as oil, water, cutting fluids, glycols, etc..
  • Universal socks are used to line and protect walkways, drains, and entrances
  • Universal
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Capacity:
11 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
48 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 10
Reusable:
No
Width:
3 in