3 x 48 in. Only Spill Oil Absorbent Sock in White (Case of 10)
3 x 48 in. Only Spill Oil Absorbent Sock in White (Case of 10)
Frequently Purchased Together
Product Details
- These socks are also used near entranceways to keep rain out
- Choose from various lengths, based on your particular needs
- Oil-only socks absorb hydrocarbon-based fluids and repel water, so they are great for outdoor applications
- Oil Only
Documents
Specifications
- Capacity:
- 8.4 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 10
- Reusable:
- No
- Width:
- 3 in