5 gal Coolant, Fluids, Oil and Solvent Spill Kit in Grey
5 gal Coolant, Fluids, Oil and Solvent Spill Kit in Grey
Frequently Purchased Together
Product Details
- Choose from various size containers and contents, depending on your particular applications
- Contains 10-15" x 18" pads, 2-3" x 4' socks, 1 disposal bag, I pair nitrile gloves, 1 instruction sheet
- Universal spill kits are placed in areas where oil, glycols, cutting fluids, or any other non-aggressive fluids are stored or used
- Universal
Documents
Specifications
- Application:
- Coolant, Fluids, Oil, Solvent
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Product Type:
- Spill Kit
- Size:
- 5 gal