20-1/2 in. Rectangular Pedestal Bathroom Sink in Sandbar

This product has been replaced by

KOHLER Sandbar 24-1/2 x 20-3/4 in. 3 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink
KOHLER 24-1/2 x 20-3/4 in. 3 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink in Sandbar
Manufacturer Part #29999-4-G9
You last purchased this on
 
KOHLER

Memoirs® 20-1/2 in. Rectangular Pedestal Bathroom Sink in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Sandbar 24-1/2 x 20-3/4 in. 3 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink
KOHLER 24-1/2 x 20-3/4 in. 3 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink in Sandbar
Manufacturer Part #29999-4-G9
KOHLER

Memoirs® 20-1/2 in. Rectangular Pedestal Bathroom Sink in Sandbar

  • Fast #
  • Part #K2345-4-G9
  • Item #2391961
  • Manufacturer Part #2345-4-G9
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant rectangular basin
  • Overflow drain
  • Center faucet holes: 4"
  • Faucet drilling for 4" centers
  • Combine with pedestal for pedestal installation
  • Coordinates with other products in the Memoirs® collection
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2344-4 Memoirs® pedestal sink
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
15-1/2 in x 11-5/8 in x 5 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Pedestal Sink
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/2 in x 20-1/2 in
Vessel Only:
Yes
Width:
20-1/2 in