Memoirs® 72 x 42 in. Thermal Air Drop-In Bathtub with Center Drain in Almond

Part #K1418-H2-47  |  Item #1819605  |  Manufacturer Part #1418-H2-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Electronic keypad
  • Generous 6' length provides spacious bathing for up to two people
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

AMP: 20

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Oval in Rectangle

CSA Certified: CSA B45.5

Capacity: 94 gal

Collection: Memoirs®

Color Finish: Almond

Color Finish Category: Neutrals

Cord Length: 2 ft

Drain Location: Center

Height: 22 in

IAPMO Listed: Yes

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

UL Listed: Yes

Volts: 240V