Stately Cabinet Knob in Vibrant French Gold
Memoirs® Stately Cabinet Knob in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Memoirs® collection
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Collection:
- Memoirs®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Height:
- 7/8 in
- Length:
- 5/8 in
- Material:
- Metal
- Style:
- Contemporary
- Width:
- 1-1/4 in