24-1/2 x 20-3/4 in. Rectangular Dual Mount Bathroom Sink in Dune
Memoirs® Stately 24-1/2 x 20-3/4 in. Rectangular Dual Mount Bathroom Sink in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant rectangular basin and deck.
- Overflow drain.
- Single faucet hole.
- Coordinates with other products in the Memoirs collection.
- Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 24-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Vessel Mount, Consoles
- Sink Size Range:
- 21 in - 25 in
- Width:
- 20-3/4 in