Memoirs® MEMOIRS STATELY 24 LAV-4CC

K29999-4-58

Type

K29999-4-58

$371.61

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 4-inch center faucet holes.
  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
  • Coordinates with other products in the Memoirs collection.
  • Elegant rectangular basin and deck.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Overflow drain.

SPECIFICATIONS

ADA Compliant
No
Collection
Memoirs®
Color Finish
Thunder™ Grey
Color Finish Category
Greys
Height
8-5/8 in
Length
24-1/2 in
Material
Fireclay
Type
K29999-4-58
Width
20-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday