24-1/2 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in Thunder™ Grey
Memoirs® Stately 24-1/2 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in Thunder™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant rectangular basin and deck.
- Overflow drain.
- 8-inch center faucet holes.
- Coordinates with other products in the Memoirs collection.
- Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 8-5/8 in
- IAPMO Listed -:
- No
- Length:
- 24-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 11-11/16 in
- Sink Installation Type:
- Consoles, Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Vessel Only:
- Yes
- Width:
- 20-1/2 in