Memphis Glove
13 ga Large Economy Polyurethane Gloves in Black
Part #M9669L | Item #3508179 | Manufacturer Part #9669L
$
1.10
EACH
Glove Size
Product Details
- Color coded hem to identify size
Documents
Specifications
Color Finish: Black
Glove Size: L
Glove Type: Dipped
Length: 10-1/25 in
Material: Plastic
Material Type: [Polyurethane, Nylon]
Reusable: Yes
Type: M9669L