Memphis Glove
Big Jake® Big Jake Extra Large Leather Kevlar Palm Work Gloves (1 Pair)
Part #M1700XL | Item #1024355 | Manufacturer Part #1700XL
$
10.17
EACH
(Pricing is for XL)
Glove Size
Product Details
- For heavy duty and rugged requirements, such as assembly, cable construction, farming, foundry, jack hammer operations, iron and steel work, lumberjack and millwright operations, mining, pipe fitting, rebar, rope handling, and stamping
- Sewn with super-strong, heat resistant DuPont™ Kevlar® thread
Documents
Specifications
Collection: Big Jake®
Color Finish: [Black, Red]
Glove Size: XL
Glove Type: Heavy Duty
Length: 10-91/100 in
Material: [Canvas, Leather]
Reusable: Yes
Thickness: 3/50 in
Type: M1700XL